Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, Size XL, PR
Mfr # MCMG-X91-011
Zoro # G410062947
product price: $34.59
/pr
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Yellow
- Cuff Style Hook-and-Loop
- Glove Length 12 in
- Finger Coverage Full Finger
- Insulated No
Product Information
- Brand Mechanix Wear
- MFR # MCMG-X91-011
- Zoro # G410062947
- UPC # 781513668498
- Country of Origin Philippines
- Category Mechanics Gloves
Dimensions
Glove Length | 12 in |
Size- Alpha | XL |
Size- Numeric | 11 |
Cuff Length | 1 in |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, General Purpose, Glove Style Cut and Sewn, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Visor, Polycarb, Shade 3 IR, 8x17-1/4 In (10115860)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- MILLER ELECTRIC Shoulder Straps, 11" x 7" x 1" Size, Nylon (235680)
- NMC Keep This Area Clear At All Times Sign, C541RB (C541RB)
- MECHANIX WEAR Mechanics Gloves, Size S, PR (MCMG-X91-008)
- MECHANIX WEAR Mechanics Gloves, Size L, PR (MCMG-X91-010)
- MECHANIX WEAR Mechanics Gloves, Size M, PR (MCMG-X91-009)
- MECHANIX WEAR Mechanics Gloves, M, Black, Trekdry(R) (MG-55-009)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-008)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-011)
- MECHANIX WEAR Mechanics Gloves, 3XL, Black (MG-05-013)
- Mechanix Wear Gloves & Hand Protection