Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, Size L, PR
Mfr # MCMG-X91-010
Zoro # G610062945
product price: $34.59
/pr
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Yellow
- Cuff Style Hook-and-Loop
- Glove Length 12 in
- Finger Coverage Full Finger
- Insulated No
Product Information
- Brand Mechanix Wear
- MFR # MCMG-X91-010
- Zoro # G610062945
- UPC # 781513668481
- Country of Origin Philippines
- Category Mechanics Gloves
Dimensions
Glove Length | 12 in |
Size- Numeric | 10 |
Size- Alpha | L |
Cuff Length | 1 in |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, General Purpose, Glove Style Cut and Sewn, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 36 W x 72 L (900223672)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN47)
- LYLE Reflective Open Hole Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0330-RA_10X7 (LCU4-0330-RA_10X7)
- MCR SAFETY Challenger .18Mm PVC Nylon Suit 2 Pc, M (7032M)
- MECHANIX WEAR Mechanics Gloves, Size M, PR (MCMG-X91-009)
- MECHANIX WEAR Mechanics Gloves, Size S, PR (MCMG-X91-008)
- MECHANIX WEAR Mechanics Gloves, Size XL, PR (MCMG-X91-011)
- MECHANIX WEAR Mechanics Gloves, M, Brown, Form Fitting Trek Dry(R) (LMG-75-009)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SFF-99-008)
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MG-02-008)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S ( 2 ), Orange/Black (KCCPW-02-S)
- Mechanix Wear Gloves & Hand Protection