Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, S, Brown/Black, Form Fitting Trek Dry(R)
Mfr # MF4X-75-008
Zoro # G0691857
original price:
$22.19
9% off
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S (8)
- Color Brown
- Cuff Style Shirred Slip-On
- Glove Length 8 1/2 in
- Application Multipurpose, Maintenance and Repair, Manufacturing, Mechanic, Construction
Product Information
- Brand Mechanix Wear
- MFR # MF4X-75-008
- Zoro # G0691857
- UPC # 781513628362
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | S (8) |
Glove Length | 8 1/2 in |
Size- Numeric | 8 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Vented, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards CE, EN388:2016 4131X, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-100)
- ROCKY Original Ride Steel Toe Western Boot, 95W (RKW0306)
- REFRIGIWEAR Hard Hat White (0054RWHTOSA)
- CONDOR Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474K18 (474K18)
- MECHANIX WEAR Mechanics Gloves, Gray, 9, PR (MG-08-009)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, Synthetic Leather (CWKMP-58-008)
- MECHANIX WEAR MultiCam(R) Black Original(R), 2XL ( 11 ), Black (MG-68-012)
- MECHANIX WEAR Mechanics Impact Gloves, S, Black, Trekdry(R) (MPT-P58-008)
- MECHANIX WEAR Mechanics Gloves, Size L, PR (MCMG-X91-010)
- MECHANIX WEAR Mechanics Gloves, 2XL, Red, Form Fitting Trek Dry(R) (MFF-02-012)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Gold, Spandex, Neoprene (EXO-MOL-06-XXL)
- Mechanix Wear Gloves & Hand Protection