Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, S, Black/Yellow, Spandex
Mfr # CG40-75-008
Zoro # G6590077
product price: $41.65
/pr
$41.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Application General Purpose
- Palm Construction Single Layer
Product Information
- Brand Mechanix Wear
- MFR # CG40-75-008
- Zoro # G6590077
- UPC # 781513611753
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | S (8) |
Glove Length | 9 1/4 in |
Size- Alpha | S |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Spandex(R), Glove Back Color Black/Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE 2132, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Perimeter Marking Flags - Yellow, 100’ Line, 10PK (PENNANT OSHA Y)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Glass, 30" dia. (N30)
- 3M 3M M-407 Versaflo Respiratory Helmet Assembly, (51131173231)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-136-427)
- MECHANIX WEAR Mechanics Gloves, M, Black/Yellow, Spandex (CG40-75-009)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Yellow, Spandex (CG40-75-012)
- MECHANIX WEAR Mechanics Gloves, L, Black/Yellow, Spandex (CG40-75-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SFF-91-009)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Trekdry(R) (MG-05-011)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray (CWKPK-58-009)
- CRAFTSMAN Touchscreen Compatible Unisex Mechanic Gloves, Large (CMMT14193)
- Mechanix Wear Gloves & Hand Protection