Shop All Cold Weather Gloves
Mechanix Wear
Mechanics Gloves, S, Black/Gray, Synthetic Leather
Mfr # CWKFF-58-008
Zoro # G800425550
Sold in multiples of 10 for $187.50
$187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- Color Black/Gray
- Cuff Style Shirred Slip-On
- Glove Length 11 in
- Application Maintenance & Repair, Equipment Operation, Home Improvement
Product Information
- Brand Mechanix Wear
- MFR # CWKFF-58-008
- Zoro # G800425550
- UPC # 781513650905
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Glove Size | 8 |
Glove Length | 11 in |
Size | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Cuff Style Shirred Slip-On, Glove Insulation Material Fleece, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Standards CE EN 388:2016 1121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Black Metal Forestry Screen Visor (FS03-H5)
- CORTINA SAFETY PRODUCTS Cone Light, 4 In., 6V Lantern Battery (03-10-CLG)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D723)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (20350)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKFF-58-009)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, Synthetic Leather (CWKFF-58-010)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKFF-58-011)
- MECHANIX WEAR ColdWork M-Pact Heated Gloves Winter Work Gloves, Size L PR (CWKMP8-75-010)
- MECHANIX WEAR Winter Work Gloves, PR (CWKCVU-75-008)
- MECHANIX WEAR Cold-Condition Gloves, 8, PR (S5DP-05-008)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 XL)
- Mechanix Wear Gloves & Hand Protection