Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, S, Black, Trekdry(R)
Mfr # MG-05-008
Zoro # G0022461
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 8 1/2 in
- Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
- Palm Construction Synthetic Leather
Product Information
- Brand Mechanix Wear
- MFR # MG-05-008
- Zoro # G0022461
- UPC # 781513100134
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | S (8) |
Glove Length | 8 1/2 in |
Size- Alpha | S |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 820 W/ Snap On Hand Pad, PR (820BHP)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (9674L)
- LUCID AUDIO Kid's HearMuff Passive Red (LA-KIDS-PM-RD)
- CARHARTT High Visibility Rain Jacket, Green, M (105300-BLMMREG)
- MECHANIX WEAR Mechanics Gloves, The Original, TrekDry Material, Durable, Black, Large, 1 Pair (MG-05-010)
- MECHANIX WEAR Mechanics Gloves, M, Black, Trekdry(R) (MG-05-009)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Trekdry(R) (MG-05-011)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFR-75-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SFF-99-010)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-010)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Coyote, X-Large (MGGCGSA7011)
- Mechanix Wear Gloves & Hand Protection