Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, S ( 8 ), Brown
Mfr # MG-07-008
Zoro # G4071176
product price: $30.39
/pr
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Hook-and-Loop
- Glove Length 8 1/2 in
- Finger Coverage Full Finger
- Insulated No
Product Information
- Brand Mechanix Wear
- MFR # MG-07-008
- Zoro # G4071176
- UPC # 781513644379
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | S (8) |
Glove Length | 8 1/2 in |
Size- Numeric | 8 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMMY CO Tommyco GELite 6 in. L X 3.5 in. W Gel Knee Pads Black (40032)
- VIKING The Viking Insulated Boot (VW23)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-S)
- SPILL BUSTER Acid Neutralizer, 1.5 lb., Lab Acids, PK6 (2003-032)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MG-07-009)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Brown (MG-07-010)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Brown (MG-07-012)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trek Dry(R)/TPR (SMC-C91-008)
- MECHANIX WEAR Mechanics Gloves, L, Red, Form Fitting Trek Dry(R) (MFF-02-010)
- MECHANIX WEAR Mechanics Gloves, Brown, 11, PR (MPT-07-011)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon/Neoprene (G-EXPGG-04-L)
- Mechanix Wear Mechanics Gloves