Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, M, Red, Form Fitting Trek Dry(R)
Mfr # MFF-02-009
Zoro # G4387634
product price: $14.69
/pr
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Cuff Style Shirred Slip-On
- Glove Length 8 3/4 in
- Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
- Palm Construction Synthetic Leather
Product Information
- Brand Mechanix Wear
- MFR # MFF-02-009
- Zoro # G4387634
- UPC # 781513106617
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | M (9) |
Glove Length | 8 3/4 in |
Size- Numeric | 9 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Red, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 100 PK, Black (FP-V-100-L-BLK)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-S-35-NO-D4X-C)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (WMN100286)
- BRADY Caution Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (131976)
- MECHANIX WEAR Mechanics Gloves, 2XL, Red, Form Fitting Trek Dry(R) (MFF-02-012)
- MECHANIX WEAR Mechanics Gloves, XL, Red, Form Fitting Trek Dry(R) (MFF-02-011)
- MECHANIX WEAR Mechanics Gloves, L, Red, Form Fitting Trek Dry(R) (MFF-02-010)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Black (PP4X-75-009)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKMP-58-009)
- MECHANIX WEAR Mechanics Gloves, XL, Yellow, TekDry(R) (MG-01-011)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Red, 2X-Large (MGTS-BL02-012)
- Mechanix Wear Mechanics Gloves