Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, M ( 9 ), Yellow
Mfr # MPT-01-009
Zoro # G4069426
product price: $29.99
/pr
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Hook-and-Loop
- Glove Length 8 3/4 in
- Finger Coverage Full Finger
- Insulated No
- Standards CE, EN388:2016
Product Information
- Brand Mechanix Wear
- MFR # MPT-01-009
- Zoro # G4069426
- UPC # 781513642238
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | M (9) |
Glove Length | 8 3/4 in |
Size- Alpha | M |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38ST-KD6)
- RADIANS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (CT1-21)
- BRADY Pipe Marker, Black, High Pressure Gas, PK5, 7138-1-PK (7138-1-PK)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-500-595-OR-BK)
- MECHANIX WEAR Mechanics Gloves, L, Black/Red, Trek Dry(R)/TPR (MPT-52-010)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MPT-07-009)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Gray (MPT-08-009)
- MECHANIX WEAR MultiCam(R) Black Original(R), 2XL ( 11 ), Black (MG-68-012)
- MECHANIX WEAR Mechanics Gloves, Size L, PR (MCMG-X91-010)
- MECHANIX WEAR Mechanics Gloves, Brown, 8, PR (MFF-07-008)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SMG-91-011)
- Mechanix Wear Gloves & Hand Protection