Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, M ( 9 ), Orange, Trekdry(R)
Mfr # SFF-99-009
Zoro # G605663171
product price: $15.45
/pr
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Cuff Style Shirred Slip-On
- Glove Length 8 3/4 in
- Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
- Palm Construction Synthetic Leather
Product Information
- Brand Mechanix Wear
- MFR # SFF-99-009
- Zoro # G605663171
- UPC # 781513620458
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | M (9) |
Glove Length | 8 3/4 in |
Size- Numeric | 9 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 18/25 in Thick (CM36S1)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (UD110PF)
- ROADPRO Oversize Load Mesh Banner, 18x84 (RPWL-1884MG)
- L.H. DOTTIE L.H. Dottie General Purpose Dust Mask (50 Pack), 50PK (MSK50)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SFF-99-010)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Orange, Trekdry(R) (SFF-99-012)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-99-011)
- MECHANIX WEAR Mechanics Gloves, L, Brown/Black, Trekdry(R) (MF4X-75-010)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Synthetic Leather, Polyester, Spandex (MSG-05-012)
- MECHANIX WEAR Mechanics Style Gloves, Black, M/9, PR (CWKH15-05-009)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Mesh Spandex (113-11)
- Mechanix Wear Gloves & Hand Protection