Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, L, Gray/White, Mesh
Mfr # MSV-00-010
Zoro # G6590558
product price: $25.99
/pr
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Maintenance and Repair, Equipment Operation, Home Improvement
- Palm Construction Single Layer
Product Information
- Brand Mechanix Wear
- MFR # MSV-00-010
- Zoro # G6590558
- UPC # 781513627884
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Glove Length | 9 in |
Size- Alpha | L |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Vented, Backing Style Mesh, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Mesh, Glove Back Color White, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3131X, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 6S in the Workplace Poster 24in X 32in (POSTER-6S-V1)
- HONEYWELL NORTH Faceshield Bracket, Aluminum, Silver (CP5004)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1210D)
- 3M Forehead Seal (M-154)
- MECHANIX WEAR Mechanics Gloves, S, Gray/White, Mesh (MSV-00-008)
- MECHANIX WEAR Mechanics Gloves, 2XL, Gray/White, Mesh (MSV-00-012)
- MECHANIX WEAR Mechanics Gloves, M, Gray/White, Mesh (MSV-00-009)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Brown (MPT-07-008)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Brown (MG-07-012)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MFF-08-010)
- CONDOR Mechanics Impact Gloves, L, Black, Polyester (488C51)
- Mechanix Wear Gloves & Hand Protection