Shop All Mechanics Gloves
This Product is Discontinued
Mechanix Wear
Mechanics Gloves, L, Blue, Form Fitting Trek Dry(R) (Discontinued)
Mfr # MFF-03-010
Zoro # G4387695
This Product is Discontinued
Key Features
- Glove Size L
- Color Blue
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Palm Material Synthetic Leather
Product Information
- Brand Mechanix Wear
- MFR # MFF-03-010
- Zoro # G4387695
- UPC # 781513106679
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Size- Numeric | 10 |
Size- Alpha | L |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.