Shop All Cold Weather Gloves
Mechanix Wear
Mechanics Gloves, L, Black/Gray, Synthetic Leather
Mfr # CWKFF-58-010
Zoro # G400425561
product price: $18.49
/pr
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Color Black/Gray
- Cuff Style Shirred Slip-On
- Glove Length 11 in
- Application Maintenance & Repair, Equipment Operation, Home Improvement
Product Information
- Brand Mechanix Wear
- MFR # CWKFF-58-010
- Zoro # G400425561
- UPC # 781513650929
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Glove Size | 10 |
Glove Length | 11 in |
Size | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Cuff Style Shirred Slip-On, Glove Insulation Material Fleece, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Standards CE EN 388:2016 1121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Nut Driver Hollow Shaft - 9/16 (9229)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +1.5 Diopters, Black Frame, Unisex, 1 Pair (19878)
- COR-BRITE Safety Vest, L, Class II, Lime (V211PL)
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RA_14X10 (U1-1005-RA_14X10)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKFF-58-011)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKFF-58-009)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, Synthetic Leather (CWKFF-58-012)
- MECHANIX WEAR Cold-Condition Gloves, 8, PR (S5DP-05-008)
- MECHANIX WEAR ColdWork M-Pact Heated Gloves Winter Work Gloves, Size L PR (CWKMP8-75-010)
- MECHANIX WEAR Winter Work Gloves, PR (CWKCVU-75-008)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, Medium, 1 Pair (N9690M)
- Mechanix Wear Cold Weather Gloves