Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, L, Black/Gray
Mfr # CWKWS-58-010
Zoro # G900689968
product price: $28.85
/pr
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Cuff Style Hook-and-Loop
- Glove Length 13 in
- Application General Purpose
- Palm Construction Armortex(R)
Product Information
- Brand Mechanix Wear
- MFR # CWKWS-58-010
- Zoro # G900689968
- UPC # 781513651070
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Glove Length | 13 in |
Cuff Length | 2 in |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Backing Style PrimaLoft(R) 40g Gold performance back of hand insulation, Cuff Style Hook-and-Loop, Glove Insulation Material PrimaLoft(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material PrimaLoft(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 11"x8.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300864)
- MCR SAFETY Prem Grd Pigskin Driver Red Flc, XL, PK12 (3450XL)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (221)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powdered, S (7), 100 PK, Blue (7005S)
- MECHANIX WEAR Mechanics Gloves, Large, Hi-Viz Yellow (SFF-91-10)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray (H1505009)
- MECHANIX WEAR Mechanics Impact Gloves, L, Black/Gray, Trek Dry(R)/TPR (MPC-58-010)
- MECHANIX WEAR Mechanics Gloves, Brown, 12, PR (MPT-07-012)
- MECHANIX WEAR Mechanics Impact Gloves, S, Black, Trekdry(R) (MPT-P58-008)
- MECHANIX WEAR Mechanics Gloves, 2XL, Blue, Form Fitting Trek Dry(R) (MG-03-012)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Tan/Silver, Polyester (IEX-PPG-05-XL)
- Mechanix Wear Gloves & Hand Protection