Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, L, Black/Gray
Mfr # CWKPK-58-010
Zoro # G300689971
product price: $41.79
/pr
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L (10)
- Color Black/Gray
- Cuff Style Gauntlet
- Glove Length 13 in
- Application General Purpose
Product Information
- Brand Mechanix Wear
- MFR # CWKPK-58-010
- Zoro # G300689971
- UPC # 781513651582
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Glove Length | 13 in |
Size- Alpha | L |
Cuff Length | 2 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Backing Style 5mm padded knuckle protection, Cuff Style Gauntlet, Glove Insulation Material PrimaLoft(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material PrimaLoft(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Synthetic Rubber, Standards CE, EN 388:2016 2232XP, EN 511 221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 7, 1 PR (11-931)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- SPILFYTER Spill Kaddie Refill, Universal (4500K2-R)
- BULLARD Hard Hat Suspension, Vector, 4pt. Ratchet (VTRT600)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Black/Gray (CWKG-58-010)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, TekDry(R) (H15-05-009)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Gray (MPT-08-009)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown/Black, Leather, TPR (LDMP-C75-012)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Brown (MPT-07-008)
- MECHANIX WEAR Mechanics Gloves, Size L, PR (MCMG-X91-010)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-04-L)
- Mechanix Wear Gloves & Hand Protection