Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, L ( 10 ), Black/Gray
Mfr # CWKG-58-010
Zoro # G000689981
product price: $19.79
/pr
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Shirred Slip-On
- Glove Length 12 in
- Application General Purpose
- Palm Construction Armortex(R)
Product Information
- Brand Mechanix Wear
- MFR # CWKG-58-010
- Zoro # G000689981
- UPC # 781513651025
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Glove Length | 12 in |
Size- Alpha | L |
Size- Numeric | 10 |
Cuff Length | 2 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Backing Style PrimaLoft(R) 60g Gold palm insulation, Cuff Style Shirred Slip-On, Glove Insulation Material PrimaLoft(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Knuckle Protection Material No, Standards CE, EN 388:2016 3222X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Adapter, Inlet, 3/4f, Assy (AP400-015)
- 3M DBI-SALA Harness, S, Polyester (1402156)
- UNITED SCIENTIFIC Safety Goggles, Indirect Vent, Pc Lens (UNGOGGLE-P)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, 2XL/3XL, Type R, Class 2, Lime (24147)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Black/Gray (CWKG-58-011)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Black/Gray (CWKG-58-009)
- MECHANIX WEAR Mechanics Gloves, XL, Brown/Black, Leather, TPR (LDMP-C75-011)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, EVA Foam/TPR/Spandex (SP2-91-012)
- MECHANIX WEAR Mechanics Gloves, L, Black, Synthetic Leather, Polyester, Spandex (MSG-05-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trek Dry(R)/TPR (SMC-C91-008)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Gray/High-Visibility Lime (953M)
- Mechanix Wear Gloves & Hand Protection