Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, Gray, 9, PR
Mfr # MG-08-009
Zoro # G4071928
product price: $27.49
/pr
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cuff Style Hook-and-Loop
- Glove Length 8 3/4 in
- Finger Coverage Full Finger
- Size M ( 9 )
Product Information
- Brand Mechanix Wear
- MFR # MG-08-009
- Zoro # G4071928
- UPC # 781513641675
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 9 |
Glove Length | 8 3/4 in |
Size | M ( 9 ) |
Size- Alpha | M |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TrekDry(R), Glove Back Color Gray, Glove Construction Cut and Sewn, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BY)
- KIDDE ProLine Pro 5 MP Fire Extinguisher, 3 A, 40 B:C, 16.07h x 4.5 dia, 5lb (466112)
- REEBOK Work Boots, Composite, Men, 9, W, Oxford, PR (RB4177)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness, 479T98 (479T98)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Gray (MG-08-008)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, Form-Fitting Trek Dry(R) (LFF-75-012)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SFF-C91-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trek Dry(R)/TPR (SMC-C91-008)
- MECHANIX WEAR Mechanics Gloves, L, Blue, Form Fitting Trek Dry(R) (MG-03-010)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Gray (MPT-08-011)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 10 (Large) (488C11)
- Mechanix Wear Gloves & Hand Protection