Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, Brown, 12, PR
Mfr # MPT-07-012
Zoro # G2736930
product price: $32.25
/pr
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, EN388:2016
- Glove Length 9 1/2 in
- Glove Lining Material Tricot
- Glove Construction Cut and Sewn
- Brand and Series Mechanix Wear M-Pact(R) D3O
Product Information
- Brand Mechanix Wear
- MFR # MPT-07-012
- Zoro # G2736930
- UPC # 781513644461
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Glove Length | 9 1/2 in |
Size- Alpha | 2XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (IVPF48100)
- BRADY Drum Spill Containment Pallet, 68.75 gal Spill Capacity, 2 Drum, 2500 lb, High Density Polyethylene (SC-DP2)
- EDWARDS SIGNALING Horn Strobe, Green, Cast Aluminum, 24VDC (51XBRFG24D)
- SAFEWAZE Fall Protection Kit, Size: 3XL/4XL (FS145-HW)
- MECHANIX WEAR Mechanics Gloves, L, Black/Red, Trek Dry(R)/TPR (MPT-52-010)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Red, Reinforced, Trek Dry(R)/TPR (MPT-52-011)
- MECHANIX WEAR Mechanics Gloves, M, Black/Red, Trek Dry(R)/TPR (MPT-52-009)
- MECHANIX WEAR Mechanics Gloves, L, Black, Trekdry(R) (MG-55-010)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, TekDry(R) (H15-05-008)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Black/Gray (CWKG-58-011)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Green, Ribbed Nylon/Spandex (IVG2-05-XL)
- Mechanix Wear Mechanics Gloves