Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, Brown, 11, PR
Mfr # MPT-07-011
Zoro # G2737518
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Lining Material Tricot
- Standards CE, EN388:2016
- Glove Length 9 1/4 in
- Includes Red Palm No
- Includes Padded Palm Yes
Product Information
- Brand Mechanix Wear
- MFR # MPT-07-011
- Zoro # G2737518
- UPC # 781513644454
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Glove Length | 9 1/4 in |
Size- Alpha | XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Wrap Star 8.1mm x 28in Eye-N-Eye Prusik (42492)
- ZORO SELECT Wall Rack, hard Hat (5LTR4)
- CARHARTT Mock-Neck Vest, 3XL, Black (104277-BLK3XLTLL)
- SPILLTECH Universal CornCob Loose, 40 lbs (COB40)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Yellow (MPT-01-009)
- MECHANIX WEAR Mechanics Gloves, Brown, 10, PR (MPT-07-010)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Gray (MPT-08-011)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, EVA Foam/TPR/Spandex (SP2-91-009)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, Form Fitting Trek Dry(R) (LMG-75-011)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Trekdry(R) (MSD-05-011)
- 212 PERFORMANCE Mechanics Gloves, S, Black (MFXT-05-008)
- Mechanix Wear Mechanics Gloves