Shop All Cold Weather Gloves
This Product is Discontinued
Mechanix Wear
Mechanics Gloves, Black/Gray, Synthetic Leather (Discontinued)
Mfr # MCW-WR-010
Zoro # G6590302
This Product is Discontinued
Key Features
- Glove Size 10
- Color Black/Gray
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Construction Synthetic Leather
Product Information
- Brand Mechanix Wear
- MFR # MCW-WR-010
- Zoro # G6590302
- UPC # 781513616048
- Country of Origin Multiple
- Category Cold Weather Gloves
Dimensions
Glove Size | 10 |
Glove Length | 9 in |
Size | L |
Length | 11 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, Backing Style Nylon, Polyester, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Thinsulate(R), Glove Back Material Nylon, Polyester, Glove Construction Cut and Sewn, Standards CE, EN388:2003 3111, EN511:2006 11X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.