Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, Black, 8, PR
Mfr # PP4X-75-008
Zoro # G2735716
product price: $34.95
/pr
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- Color Black
- Standards CE, EN388:2016
- Glove Length 8 1/2 in
- ANSI/ISEA Puncture Force 20 N
Product Information
- Brand Mechanix Wear
- MFR # PP4X-75-008
- Zoro # G2735716
- UPC # 781513625484
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 8 |
Glove Length | 8 1/2 in |
Size- Alpha | S |
Size- Numeric | 8 |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style Synthetic Leather with EVA Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Synthetic Leather, Glove Back Color Black/Beige, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Standards CE, EN388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-10)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (130S0036CH)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, 12PK (MG9694XS)
- BRADY Label, 1 in W, Silver (M6-20-435)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Blue, Form Fitting Trek Dry(R) (MFF-03-009)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trek Dry(R)/TPR (SMC-C91-008)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MFF-P05-010)
- MECHANIX WEAR Mechanics Gloves, 2XL, Yellow, TekDry(R) (MG-01-012)
- MECHANIX WEAR Mechanics Gloves, S, Black, Synthetic Leather, Polyester, Spandex (MSG-05-008)
- MECHANIX WEAR Mechanics Gloves, L, Black/Yellow, Spandex (CG40-75-010)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, X-Large (MGTS-BL05-011)
- Mechanix Wear Mechanics Gloves