Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, 2XL, Brown/Black, Trekdry(R)
Mfr # MF4X-75-012
Zoro # G8854811
product price: $19.89
/pr
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL (12)
- Color Brown
- Cuff Style Shirred Slip-On
- Glove Length 9 1/2 in
- Application Multipurpose, Maintenance and Repair, Manufacturing, Mechanic, Construction
Product Information
- Brand Mechanix Wear
- MFR # MF4X-75-012
- Zoro # G8854811
- UPC # 781513628409
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Glove Length | 9 1/2 in |
Size- Alpha | 2XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Vented, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards CE, EN388:2016 4131X, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Rubber Boot, Men's, 11, Mid-Calf, Black, PR (885999105161)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, 5" Width, Setup Is De-Energized Sign, Landscape (OS-NS-D-35-L-18298)
- NEVS Cryo Label Dots 9.5mm Dots for 0.5-1.5ml Tubes Assorted Roll Form (LCD-38-5-A)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size S/M (53YN33)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-012)
- MECHANIX WEAR Mechanics Gloves, 2XL, Gray/White, Mesh (MSV-00-012)
- MECHANIX WEAR Heavy-Duty Gloves X-Large Black 9" L (GLV705-XL-BK)
- MECHANIX WEAR Mechanics Gloves, L, Black, Trekdry(R) (MG-55-010)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Brown (MPT-07-008)
- MECHANIX WEAR Mechanics Gloves, 2XS, Black (MG-05-007)
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, Medium (MG201/M)
- Mechanix Wear Mechanics Gloves