Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, 2XL, Black/Gray, Synthetic Leather
Mfr # CWKMP-58-012
Zoro # G600689978
product price: $32.49
/pr
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Thumb Sweat Wipe No
- EN 388 Impact Rated Yes
- Finger Coverage Full Finger
- Palm Style Padded
Product Information
- Brand Mechanix Wear
- MFR # CWKMP-58-012
- Zoro # G600689978
- UPC # 781513651148
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Glove Length | 11 in |
Size- Alpha | 2XL |
Cuff Length | 1 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Glove Insulation Material C40 3M Thinsulate, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Synthetic Leather, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 2 x 3 feet - Charcoal Polypropylene Mat (03-193)
- REFRIGIWEAR Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, L (0304RBRNLAR)
- ESS U-Rx Insert (740-0433)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKMP-58-009)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, Synthetic Leather (CWKMP-58-010)
- MECHANIX WEAR Mechanics Impact Gloves, XL, Black, Trekdry(R) (MPT-P58-011)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SFF-C91-010)
- MECHANIX WEAR Mechanics Impact Gloves, L, Black, Trekdry(R) (MPT-P58-010)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Spandex (MGP-08-012)
- MCR SAFETY Mechanics Glove, L, Full Finger, PR (914L)
- Mechanix Wear Mechanics Gloves