Shop All Anti-Vibration Gloves
Mechanix Wear
Mechanics Glove, 4X Original, XL, Black, PR
Mfr # MG4X-75-011
Zoro # G3197270
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Material 4X(R) Synthetic Leather
- Standards CE, EN388 4241
- Insulated No
- Knuckle Padding Material Padded Spandex
Product Information
- Brand Mechanix Wear
- MFR # MG4X-75-011
- Zoro # G3197270
- UPC # 781513618769
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 11 |
Glove Length | 9 1/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388 4241, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1148)
- PORTWEST Hi-Vis Grip Glove, Med (A340)
- CONDOR Drain Seal, 24inLx24inWx3/8in Thick, Yllw (48FZ12)
- ZORO SELECT Delineator Post, Orange, HDPE, 36 In (04-36-OWG)
- MECHANIX WEAR Mechanics Glove, 4X Original, S, Black, PR (MG4X-75-008)
- MECHANIX WEAR Mechanics Glove, 4X Original, L, Black, PR (MG4X-75-010)
- MECHANIX WEAR Mechanics Glove, 4X Original, XXL, Black, PR (MG4X-75-012)
- MECHANIX WEAR Impact Gloves, S, Black, PR (MP4X-75-008)
- MECHANIX WEAR GLV ORIG MED BLU 1PR (MECMG-03-009)
- MECHANIX WEAR Medium Coyote Anti-Vibration Gloves (MG-F72-009)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, XL, PR (263-11)
- Mechanix Wear Anti-Vibration Gloves