Shop All Anti-Vibration Gloves
Mechanix Wear
M-Pact XD Impact Gloves, S, Hi-Vis Yellow, PR
Mfr # SMP-91-008
Zoro # G5180043
product price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Synthetic Leather
- Standards CE, EN388:2016 3121XP
- Insulated No
- Knuckle Padding Material EVA Foam, TPR
Product Information
- Brand Mechanix Wear
- MFR # SMP-91-008
- Zoro # G5180043
- UPC # 781513614334
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 8 |
Glove Length | 8 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3121XP, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant (17921)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-200)
- JAFRIB Attack Line Fire Hose, 50 ft., Red (G50H2RR50)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (93860S)
- MECHANIX WEAR M-Pact XD Impact Gloves, 2XL, Hi-Vis Yellow, PR (SMP-91-012)
- MECHANIX WEAR M-Pact XD Impact Gloves, XL, Hi-Vis Yellow, PR (SMP-91-011)
- MECHANIX WEAR M-Pact XD Impact Gloves, L, Hi-Vis Yellow, PR (SMP-91-010)
- MECHANIX WEAR Impact Resistant Gloves, Full, M, PR (SMP-99-009)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 7, 7, PR (S85CJ-06-007)
- MECHANIX WEAR Leather Impact Glove, M, PR (LMP-75-009)
- CESTUS Work Gloves , Turbinator #3066 Hi-Vis PR XL (3066 XL)
- Mechanix Wear Anti-Vibration Gloves