Shop All Tactical Gloves
Mechanix Wear
M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR
Mfr # MP3-72-009
Zoro # G0978859
original price:
$44.17
2% off
new price: $42.99
/pr
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Coyote tan
- Cuff Pull Loop
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Product Information
- Brand Mechanix Wear
- MFR # MP3-72-009
- Zoro # G0978859
- UPC # 781513628614
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | M |
Length | 8" |
Details
Item | Tactical Glove |
Color | Coyote tan |
Cuff | Pull Loop |
Palm Material | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Stitching Material | Nylon |
Knuckle Padding Material | Thermoplastic Rubber |
Thumb Style | Straight |
Back Material | Trekdry(R) |
Cut-Resistant Material | None |
Cut | Clute |
Standards | CE EN 388, EN 420 |
ANSI/ISEA Abrasion Level | 0 |
Lining | Tricot |
Temp. Range | 32 Degrees to 200 Degrees F |
Grade of Leather | Synthetic Leather |
Description
Tactical Glove, M, Coyote Tan, 8 in, Pull Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, 2XL, 34" Inseam, Black (2653)
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (00815)
- TESTO O2-Sensor Typ 4OXLL (0393 0023)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, 3XL (6326JO-XXXL)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, M, 8" L, PR (MG-72-009)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, XL, 10" L, PR (MSD-72-011)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, S, 7" L, PR (MG-77-008)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP2-F55-011)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, M, Black, 5-7/16" L, PR (MSV-55-009)
- MECHANIX WEAR M-Pact Tactical Glove, Gray, XL, 10" L, PR (MPT-88-011)
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- Mechanix Wear Tactical Gloves