Shop All Anti-Vibration Gloves
Mechanix Wear
Leather Impact Glove, M, PR
Mfr # LMP-75-009
Zoro # G6296917
original price:
$34.75
3% off
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Pigskin
- Standards CE, EN388:2016 4111XP
- Insulated No
- Color Brown
- Cuff Hook-and-Loop
Product Information
- Brand Mechanix Wear
- MFR # LMP-75-009
- Zoro # G6296917
- UPC # 00781513631539
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 9 |
Glove Length | 8 3/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TPR, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TPR, Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 4111XP, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Confined Space Permit Required Bilingual, 7in X 5in Decal, 5" W, 7" H, Spanish (OS-DS-D-57-VS-1092)
- BRADY Arc Flash Protection Label, PK100, 102307 (102307)
- HONEYWELL Single Gas Detector, Oxygen, Yellow (MCXL-X000-Y-NA)
- LIFT SAFETY LIFT SHOE COVERS Waterproof Blue, PK 50 (ASC-16BW)
- MECHANIX WEAR Leather Impact Glove, XL, PR (LMP-75-011)
- MECHANIX WEAR Leather Impact Glove, 2XL, PR (LMP-75-012)
- MECHANIX WEAR Leather Impact Glove, L, PR (LMP-75-010)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Small, 1 Pair (MPT-58-008)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S59EP-58-010)
- MECHANIX WEAR Mechanics Gloves, Black, 9, PR (S1DE-05-009)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, L, PR (161-10)
- Mechanix Wear Gloves & Hand Protection