Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Jacket and Bib Kit
Mfr # AG40-GP-XL-H3P-NG
Zoro # G606170838
Free Shipping & Returns
$2,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Maximum Waist Size 44 in
- Includes Gloves No
- Maximum Chest Size 50 in
- Inseam 32 in
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-XL-H3P-NG
- Zoro # G606170838
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Maximum Waist Size | 44 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Minimum Waist Size | 42 in |
Description
Jacket and Bib Kit, Gray, Size XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Lift Front Hood, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1222-RA_10X7 (U5-1222-RA_10X7)
- JUSTRITE Biohazard Waste Can, 18-1/4 In. H (05930)
- AVENGER SAFETY FOOTWEAR Size 10.5 BLADE 8 EYE AT, MENS PR (A303-10.5M)
- KISHIGO M, Lime Class 2 Black Series Surveyors Vest (S5002-M)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RG3X-WB-PP)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits