Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Jacket and Bib Kit
Mfr # AG40-GP-XL-9
Zoro # G906170828
product price: $2,246.99
/ea
Free Shipping & Returns
$2,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Insulating Glove Class Class 2
- Garment Material Trade Name Pyrad
- Window Coating Anti-Fog; Anti-Abrasion
- Arc Flash PPE Category 4
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-XL-9
- Zoro # G906170828
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Glove Size | 9 |
Minimum Chest Size | 48 in |
Maximum Waist Size | 44 in |
Minimum Waist Size | 42 in |
Maximum Chest Size | 50 in |
Length | 12 in |
Description
Jacket and Bib Kit, Gray, Size XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Do Not Enter Test, 14"x10" (LCU4-0502-NA_14X10)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 75 Ft L (1FEL3)
- KISHIGO 2X-3X, Lime Class 2 Single Contrast Economy Series Vest (1527-2X-3X)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CH110S)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- Mechanix Wear Arc Flash and Flame Resistant Clothing