Shop All Anti-Vibration Gloves
Mechanix Wear
Impact Resistant Gloves, Full, XL, PR
Mfr # SMP-99-011
Zoro # G3197289
product price: $37.29
/pr
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Synthetic Leather
- Standards CE, EN388:2016 3121XP
- Insulated No
- Knuckle Padding Material TPR, EVA Foam
Product Information
- Brand Mechanix Wear
- MFR # SMP-99-011
- Zoro # G3197289
- UPC # 781513622896
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 11 |
Glove Length | 9 1/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3121XP, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Hot Water, 5830-O (5830-O)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (34-874FY/M)
- GLOWEAR BY ERGODYNE 8377EV M Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1651D)
- MECHANIX WEAR Impact Resistant Gloves, Full, M, PR (SMP-99-009)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, 2XL, 1 Pair (MPT-58-012)
- MECHANIX WEAR M-Pact XD Impact Gloves, M, Hi-Vis Yellow, PR (SMP-91-009)
- MECHANIX WEAR Leather Impact Glove, L, PR (LMP-75-010)
- MECHANIX WEAR Impact Gloves, L, Black, PR (MP4X-75-010)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S59EP-58-008)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, XL, PR (MFI2-05-XL)
- Mechanix Wear Gloves & Hand Protection