Shop All Anti-Vibration Gloves
Mechanix Wear
Impact Resistant Gloves, Full, M, PR
Mfr # SMP-99-009
Zoro # G9581472
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Synthetic Leather
- Standards CE, EN388:2016 3121XP
- Insulated No
- Knuckle Padding Material TPR, EVA Foam
Product Information
- Brand Mechanix Wear
- MFR # SMP-99-009
- Zoro # G9581472
- UPC # 781513622872
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 9 |
Glove Length | 8 3/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3121XP, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (GHR4-ORANGE)
- BRADY Ball Valve Lockout, 6 1/4 in W, Plastic (151749)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46GXL)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R) (L05NLNLVCXXXL)
- MECHANIX WEAR Impact Resistant Gloves, Full, XL, PR (SMP-99-011)
- MECHANIX WEAR Mechanics Gloves, Black, 7, PR (S1DE-05-007)
- MECHANIX WEAR Impact Gloves, 2XL, Black, PR (MP4X-75-012)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 11, 11, PR (S85CJ-06-011)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S59EP-58-008)
- MECHANIX WEAR XL Coyote Anti-Vibration Gloves (MG-F72-011)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, M, PR (922CR)
- Mechanix Wear Gloves & Hand Protection