Shop All Anti-Vibration Gloves
Mechanix Wear
Impact Resistant Gloves, Full, L, PR
Mfr # SMP-99-010
Zoro # G9581481
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Palm Material Synthetic Leather
- Palm Construction Synthetic Leather
- Standards CE, EN388:2016 3121XP
- Insulated No
Product Information
- Brand Mechanix Wear
- MFR # SMP-99-010
- Zoro # G9581481
- UPC # 781513622889
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 10 |
Glove Length | 9 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3121XP, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger 480 Volts Label, Pk5, D101AP (D101AP)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Yellow (503YLW)
- VF IMAGEWEAR Ls Fr Interlock Henley Khaki 6.25 Oz (SEL2KH RG XXL)
- BRADY Traffic Sign, 12 in H, 18" W, Plastic, Rectangle, English, 124468 (124468)
- MECHANIX WEAR Leather Impact Glove, L, PR (LMP-75-010)
- MECHANIX WEAR LRG Mpact Glove D30 HI IMP BLKRED (MECMPT-52-010)
- MECHANIX WEAR M-Pact XD Impact Gloves, M, Hi-Vis Yellow, PR (SMP-91-009)
- MECHANIX WEAR GLV ORIG XXL RED 1PR (MECMG-02-012)
- MECHANIX WEAR Impact Gloves, S, Black, PR (MP4X-75-008)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, 2XL, 1 Pair (MPT-58-012)
- BDG PR, Leather Gloves, 2XL/11 (20-1-10015-X2L)
- Mechanix Wear Anti-Vibration Gloves