Shop All Anti-Vibration Gloves
Mechanix Wear
Impact Gloves, 2XL, Black, PR
Mfr # MP4X-75-012
Zoro # G2690938
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 12
- Palm Material Synthetic Leather
- Palm Construction Material 4X(R) Synthetic Leather, PORON(R) XRD(TM), ArmorTex(R)
- Standards CE, EN388
- Insulated No
Product Information
- Brand Mechanix Wear
- MFR # MP4X-75-012
- Zoro # G2690938
- UPC # 781513623466
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 12 |
Glove Length | 9 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0536)
- RADIANS Safety Glasses, Wraparound Smoke AF Polycarbonate Lens, Uncoated (AT1-21)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Black (6016BL)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, L (4NHC5)
- MECHANIX WEAR GLV ORIG XXL RED 1PR (MECMG-02-012)
- MECHANIX WEAR Impact Resistant Gloves, Full, M, PR (SMP-99-009)
- MECHANIX WEAR GLV ORIG XSM BLK 1PR (MECMG-05-007)
- MECHANIX WEAR Mechanics Glove, 4X Original, XXL, Black, PR (MG4X-75-012)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S59EP-58-011)
- MECHANIX WEAR M-Pact XD Impact Gloves, M, Hi-Vis Yellow, PR (SMP-91-009)
- TOOL TIME Anti-Impact Glove - Small (TO78813)
- Mechanix Wear Gloves & Hand Protection