Shop All Mechanics Gloves
Mechanix Wear
Hi-Vis Mechanics Gloves, M, Yellow, TekDry(R)
Mfr # CG40-91-009
Zoro # G6590138
product price: $45.79
/pr
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Hook-and-Loop
- Glove Length 8 3/4 in
- Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
- Palm Construction Synthetic Leather
Product Information
- Brand Mechanix Wear
- MFR # CG40-91-009
- Zoro # G6590138
- UPC # 781513623480
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | M (9) |
Glove Length | 8 3/4 in |
Size- Alpha | M |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE 2132, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Eyewash Station in Green (7500)
- ZORO SELECT Barrier Post Kit, 41" H, Wht, Plastic Post (71001-6)
- LUMAPRO Ext Sgn, Alum, Silv, 14 9/16in, 3W (53RH94)
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, TekDry(R) (CG40-91-010)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Trekdry(R) (MSD-05-011)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-99-011)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKMP-58-009)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, Synthetic Leather (CWKMP-58-012)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-009)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form Fitting Trek Dry(R) (LMG-75-010)
- Mechanix Wear Gloves & Hand Protection