Shop All Mechanics Gloves
Mechanix Wear
Hi-Vis Mechanics Gloves, 2XL, Yellow, Trek Dry(R)/TPR
Mfr # SMC-C91-012
Zoro # G5562483
product price: $39.95
/pr
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Shirred Slip-On
- Glove Length 9 1/2 in
- Application Sharp Tool Work, Material Handling
- Palm Construction Synthetic Leather
Product Information
- Brand Mechanix Wear
- MFR # SMC-C91-012
- Zoro # G5562483
- UPC # 781513635452
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Glove Length | 9 1/2 in |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Armortex(R), Glove Back Material TrekDry(R), Glove Back Color Gray/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN13594, EN388:2016 4X43E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Spandex, Neoprene (EXO-MPLC-05-XL)
- VP RACING FUELS 5.5 GAL RED VP UTILITY JUG W/ HOSE (3516-CA)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- DIXON Fire Hose Nozzle, 3/4 In., Red Bumper (SL075)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trek Dry(R)/TPR (SMC-C91-008)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trek Dry(R)/TPR (SMC-C91-009)
- MECHANIX WEAR Mechanics Gloves, Yellow, 12, PR (MFF-01-012)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Brown (MG-07-012)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, Form Fitting Trek Dry(R) (LMG-75-012)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Black (PP4X-75-009)
- DEX SAVIOR Mechanics Glove, Hi Viz Green, Neoprene Shell, X-Large (MG101/XL)
- Mechanix Wear Gloves & Hand Protection