Shop All Cut-Resistant Gloves
Mechanix Wear
Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR
Mfr # SMG-C91-012
Zoro # G8571577
product price: $31.19
/pr
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Yellow
- Glove Coating Finish None
Product Information
- Brand Mechanix Wear
- MFR # SMG-C91-012
- Zoro # G8571577
- UPC # 781513626368
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 12 |
Glove Length | 9 1/2 in |
Size- Alpha | 2XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Armortex(R), Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Standards ANSI A5, CE, EN388:2016 4X43E, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A5, Touchscreen Compatible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Diesel Fuel Only Sign, 10 in Height, 14 in Width, Plastic, Rectangle (151485)
- ACCUFORM CAUTION SAFETY TAG VALVE FOR OXYGEN TDM660CTP (TDM660CTP)
- SHOWA 9700PF, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S (7), 50 PK, Black (9700PFS)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (48UR35)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SMG-C91-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (SMG-C91-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMG-C91-008)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-03-007)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (SD5EP-91-011)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-06-009)
- HEXARMOR Coated Gloves, Polyurethane, Gray, M, PR (2085-M (8))
- Mechanix Wear Cut-Resistant Gloves