Shop All Cut-Resistant Gloves
Mechanix Wear
Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR
Mfr # SFF-X91-009
Zoro # G9737438
product price: $25.59
/pr
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Uncoated
- Color Black/Yellow
- Coating Material Uncoated
Product Information
- Brand Mechanix Wear
- MFR # SFF-X91-009
- Zoro # G9737438
- UPC # 781513647127
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Details
Item | Hi-Vis Cut Resistant Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Uncoated |
Color | Black/Yellow |
Coating Material | Uncoated |
Description
Hi-Viz FastFit(R) D4-360 Cut-Resistan,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT OJ2208 M RD Rilaxed Fitt LW Ins Jkt (102208-001)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 3 ft Wide, 1/2 in Thick (AM38)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (DSG-BNS-01-L-10)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 5, PR (S13TAFGPU5)
- MECHANIX WEAR Cut Resistant Impact Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KHD-CR-010)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S5EP-03-007)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S2EC-33-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (SMP-C91-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMP-C91-009)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMP-C91-012)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX376L-08)
- Mechanix Wear Cut-Resistant Gloves