Shop All Coated Gloves
Mechanix Wear
Gloves, PR
Mfr # S5EP-08-009
Zoro # G800723007
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Product Information
- Brand Mechanix Wear
- MFR # S5EP-08-009
- Zoro # G800723007
- UPC # 781513658116
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Glove Length | 11 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4243D, Standards CE, EN388, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5100P-1)
- STC Size 5 Men's 8 in Work Boot Steel Work Boots, Black (21986-5)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, S (J41248)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z95 (470Z95)
- MECHANIX WEAR Gloves, PR (S5EP-08-008)
- MECHANIX WEAR Gloves, PR (S5EP-08-010)
- MECHANIX WEAR Coated Gloves, 8, PR (S1DC-05-008)
- MECHANIX WEAR Coated Gloves, S, PR (S1DE-91-007)
- MECHANIX WEAR Coated Gloves, XL, PR (S1DE-91-010)
- MECHANIX WEAR Coated Gloves, 9, PR (S1DC-05-009)
- SHOWA Coated Gloves, Blk/Gr, M, VF, 43YT09, PR (341M-07-V)
- Mechanix Wear Coated Gloves