Shop All Coated Gloves
Mechanix Wear
Gloves, PR
Mfr # S5CP-08-010
Zoro # G200723003
original price:
$18.15
5% off
new price: $17.19
/pr
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Product Information
- Brand Mechanix Wear
- MFR # S5CP-08-010
- Zoro # G200723003
- UPC # 781513657928
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Glove Length | 11 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4243D, Standards CE, EN388, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (S13TAFGPU7)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-WAH (03-550-WAH)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, L (S61317)
- HOSS BOOT CO Hoss Unisex Memory Foam Polyurethane Ins (49946)
- MECHANIX WEAR Gloves, PR (S5CP-08-008)
- MECHANIX WEAR Coated Gloves, 8, PR (S1DC-05-008)
- MECHANIX WEAR Gloves, PR (S5EP-08-009)
- MECHANIX WEAR Gloves, PR (S5EP-08-008)
- MECHANIX WEAR Coated Gloves, 2XL, PR (S1DE-91-011)
- MECHANIX WEAR Coated Gloves, S, PR (S1DE-91-007)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, 12PK (34-800/XXL)
- Mechanix Wear Gloves & Hand Protection