Shop All General Purpose Gloves
Mechanix Wear
Glove Liners, Size XXL, PR
Mfr # CWKBL-72-012
Zoro # G410063098
product price: $16.29
/pr
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 1.92 oz
- Glove Construction Cut and Sewn
- Finger Coverage Full Finger
- Brand and Series Coldwork 72
- Glove Length 12 in
Product Information
- Brand Mechanix Wear
- MFR # CWKBL-72-012
- Zoro # G410063098
- UPC # 781513672860
- Country of Origin Cambodia
- Category General Purpose Gloves
Dimensions
Glove Length | 12 in |
Glove Size | XXL |
Description
Glove Liners, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Needlestick Level Not Tested, ANSI/ISEA Puncture Force Not Tested, ANSI/ISEA Puncture Level Not Rated, Cuff Style Slip-On, Cut-Resistance Coverage Not Tested, EN 388 Rating Not Tested, Fabric Weight 1.92 oz, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Durability Lightweight, Glove Features Machine Washable, Nylon Carrier Loop, Silicone Grip Palm, Touchscreen Compatible, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1000005)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (52LC84)
- SKECHERS Size 9 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 9EW)
- ECON Fire Extinguisher Cabinet, Surface Mount, 19 in Height, 6 lb (9751-IC)
- MECHANIX WEAR Glove Liners, Size M, PR (CWKBL-55-009)
- MECHANIX WEAR Glove Liners, Size M, PR (CWKBL-72-009)
- MECHANIX WEAR Glove Liners, Size L, PR (CWKBL-72-010)
- MECHANIX WEAR Tactical Glove, M, Black, Gunn Cut, PR (MSD-F55-009)
- MECHANIX WEAR Mechanix Wear SpecialtyGripGloves, Synthetic Leather/Amortex, Black, Extra Large (MSG-05-011)
- MECHANIX WEAR XL Mpact glove D30 HI IMP BLKGRY (MECMPT-58-011)
- BOSS JERSEY WORK GLVE BRN 3PR (4023)
- Mechanix Wear General Purpose Gloves