Shop All General Purpose Gloves
Mechanix Wear
Glove Liners, Size S, PR
Mfr # CWKBL-72-008
Zoro # G110063091
product price: $16.29
/pr
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 1.92 oz
- Thickness 1 in
- Hand Protection Style Glove
- Glove Hand Style Left and Right
- Silicone-Free No
Product Information
- Brand Mechanix Wear
- MFR # CWKBL-72-008
- Zoro # G110063091
- UPC # 781513672822
- Country of Origin Cambodia
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Glove Length | 12 in |
Description
Glove Liners, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Needlestick Level Not Tested, ANSI/ISEA Puncture Force Not Tested, ANSI/ISEA Puncture Level Not Rated, Cuff Style Slip-On, Cut-Resistance Coverage Not Tested, EN 388 Rating Not Tested, Fabric Weight 1.92 oz, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Durability Lightweight, Glove Features Machine Washable, Nylon Carrier Loop, Silicone Grip Palm, Touchscreen Compatible, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Large Format Danger Heavy Equipment Crossing Sign (D471RC)
- BRADY Plug Lockout, For 1 1/4 in Max Cord Diameter, 3 in Max Plug Diameter, For 2-Prong/3-Prong Plug Type (PLO23)
- ZORO SELECT Cylinder Tag, 5-3/4 x 3-1/4, PK25 (43Z329)
- CONDOR Full Body Harness, XL/2XL, Polyester (61DD34)
- MECHANIX WEAR Glove Liners, Size XL, PR (CWKBL-72-011)
- MECHANIX WEAR Glove Liners, Size L, PR (CWKBL-72-010)
- MECHANIX WEAR Glove Liners, Size M, PR (CWKBL-72-009)
- MECHANIX WEAR Tactical Glove, XL, Black, Gunn Cut, PR (MSV-F55-011)
- MECHANIX WEAR Knit Gloves, Acrylic/HPPE, 8/M, Black/Gray (S45EE-58-008)
- MECHANIX WEAR GLV FASTFIT XL BLK 1PR (MECMFF-05-011)
- MAGID MultiMaster 18 oz Double Palm Gloves with Band Top Cuff, 12PK (64BT)
- Mechanix Wear Gloves & Hand Protection