Shop All General Purpose Gloves
Mechanix Wear
Glove Liners, Size M, PR
Mfr # CWKBL-55-009
Zoro # G510063097
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 1.92 oz
- EN 388 Rating Not Tested
- Glove Materials Polyester, Spandex
- Glove Features Machine Washable, Nylon Carrier Loop, Silicone Grip Palm, Touchscreen Compatible
- Insulated Yes
Product Information
- Brand Mechanix Wear
- MFR # CWKBL-55-009
- Zoro # G510063097
- UPC # 781513672938
- Country of Origin Cambodia
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Glove Length | 12 in |
Description
Glove Liners, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Needlestick Level Not Tested, ANSI/ISEA Puncture Force Not Tested, ANSI/ISEA Puncture Level Not Rated, Cuff Style Slip-On, Cut-Resistance Coverage Not Tested, EN 388 Rating Not Tested, Fabric Weight 1.92 oz, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Durability Lightweight, Glove Features Machine Washable, Nylon Carrier Loop, Silicone Grip Palm, Touchscreen Compatible, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rechargeable Battery Pack and Charger (88009-00000)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (87-224)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1818-DG_18x12 (T1-1818-DG_18x12)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6521SC)
- MECHANIX WEAR Glove Liners, Size L, PR (CWKBL-55-010)
- MECHANIX WEAR Glove Liners, Size XXL, PR (CWKBL-72-012)
- MECHANIX WEAR Glove Liners, Size M, PR (CWKBL-72-009)
- MECHANIX WEAR GLOVES MULTICAM FAST FIT XL (MECFFTAB-78-011)
- MECHANIX WEAR Tactical Glove, L, Coyote Tan, Gunn Cut, PR (MSV-F72-010)
- MECHANIX WEAR Original glove X Large 11 Multicam (MECMG-78-011)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves L (814L)
- Mechanix Wear General Purpose Gloves