Mechanix Wear

Glove Liners, Size L, PR


product price: $16.29
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fabric Weight 1.92 oz
  • Latex-Free No
  • Insulated Yes
  • Glove Length 12 in
  • Hand Protection Style Glove
See all product information

Product Information

Dimensions

Glove Length 12 in
Glove Size L

Details

Item Glove Liners
Color Tan
Fabric Weight 1.92 oz
Latex-Free No
Insulated Yes
Hand Protection Style Glove
Anti-Static No
Brand and Series Coldwork 72
ANSI/ISEA Puncture Level Not Rated
ANSI/ISEA Abrasion Level Not Tested
Glove Hand Style Left and Right
Glove Insulation Material Fleece
Touchscreen Compatible Yes
Silicone-Free No
ANSI/ISEA Puncture Force Not Tested
Cuff Style Slip-On
Cut-Resistance Coverage Not Tested
Glove Construction Cut and Sewn
Thickness 1 in
Finger Coverage Full Finger
Glove Features Machine Washable, Nylon Carrier Loop, Silicone Grip Palm, Touchscreen Compatible
EN 388 Rating Not Tested
Glove Materials Polyester, Spandex

Description

Glove Liners, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Needlestick Level Not Tested, ANSI/ISEA Puncture Force Not Tested, ANSI/ISEA Puncture Level Not Rated, Cuff Style Slip-On, Cut-Resistance Coverage Not Tested, EN 388 Rating Not Tested, Fabric Weight 1.92 oz, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Durability Lightweight, Glove Features Machine Washable, Nylon Carrier Loop, Silicone Grip Palm, Touchscreen Compatible, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.