Shop All Tactical Gloves
Mechanix Wear
FastFit® Wolf Grey Tactical Glove, XL, 10" L, PR
Mfr # FFTAB-88-011
Zoro # G0989429
product price: $14.69
/pr
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Xl
- Cuff Safety
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
- Finger Style Full Finger
Product Information
- Brand Mechanix Wear
- MFR # FFTAB-88-011
- Zoro # G0989429
- UPC # 781513638996
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | Xl |
Length | 10" |
Details
Item | Tactical Glove |
Color | Gray |
Cuff | Safety |
Palm Material | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Elastic |
Standards | CE EN 388, EN 420 |
Grade of Leather | Synthetic Leather |
Back Material | Trekdry(R) |
Cut | Clute |
Lining | Tricot |
Thumb Style | Straight |
Cut-Resistant Material | None |
ANSI/ISEA Abrasion Level | 0 |
Temp. Range | 32 Degrees to 200 Degrees F |
Stitching Material | Nylon |
Description
Tactical Glove, XL, Gray, 10 in, Safety Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Elastic Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG564XL)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17155304-Y)
- AVENGER SAFETY FOOTWEAR Size 14 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 14M)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1953L)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, XL, 10" L, PR (FFTAB-55-011)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, XL, 10" L, PR (FFTAB-72-011)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, M, 8" L, PR (FFTAB-55-009)
- MECHANIX WEAR Tactical Glove, L, Covert Black/PR (HDG-F55-010)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, XL, 10" L, PR (MP3-72-011)
- MECHANIX WEAR The Original® Tactical Glove, Gray, M, 8" L, PR (MG-88-009)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-GCOY-03-M)
- Mechanix Wear Gloves & Hand Protection