Shop All Cut-Resistant Gloves
Mechanix Wear
Cut Resistant Impact Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR
Mfr # KHD-CR-010
Zoro # G8854769
product price: $20.65
/pr
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- Color Black, Gray
- Glove Coating Finish Sandy
Product Information
- Brand Mechanix Wear
- MFR # KHD-CR-010
- Zoro # G8854769
- UPC # 781513625941
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 11 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Coated Gloves, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Polyethylene, Glove Construction Seamless Knit, Standards ANSI/ISEA, ANSI 138, CE EN388, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A5, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Hi-Vis Full Body Harness, Universal, Polyester (1111584)
- LABELMASTER Explosive 1.4 D Label, Vinyl, PK500 (SLEXP14D)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 2-61/64inD (GP-073)
- MCR SAFETY Safety Goggle, w/ Adjustable Strap, Antifog, Clear (MCS2310AF)
- MECHANIX WEAR Cut Resistant Impact Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (KHD-CR-009)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S25EP-33-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (SMG-X91-009)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2CC-06-009)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (SMG-C91-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SMP-X91-011)
- MAGID DROC GPD282 15Gauge Polyurethane Palm GlovesCut Level A2 ShrinkWrapped for Vending Use (SW-GPD282-10)
- Mechanix Wear Cut-Resistant Gloves