Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 9, PR
Mfr # S2EC-06-009
Zoro # G400919619
product price: $8.59
/pr
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Green
- Glove Coating Finish Smooth
Product Information
- Brand Mechanix Wear
- MFR # S2EC-06-009
- Zoro # G400919619
- UPC # 781513654170
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 12 in |
Inspection Glove Size | Men's L |
Glove Length Style | Extended Cuff |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41C, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- MASTER LOCK Lockout Padlock, KD, Teal, 3"H (411TEAL)
- IRONWEAR Flame-Retardant Surveyor Safety Class 2 Vest w/ Zipper & Radio Clips (Lime/Large) (1277FR-LZ-RD-LG)
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91885-PK (91885-PK)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-06-010)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-06-007)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2EC-06-008)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S25EP-33-008)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (SFF-X91-008)
- MECHANIX WEAR Leather Gloves, Cuff Yellow, Size XL, PR (NSIND-91-011)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level 2 (GPD510-4)
- Mechanix Wear Gloves & Hand Protection