Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 7, PR
Mfr # SD5EP-91-007
Zoro # G400933035
original price:
$31.17
26% off
new price: $22.79
/pr
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 7
- ANSI/ISEA Cut Level A1
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Yellow
Product Information
- Brand Mechanix Wear
- MFR # SD5EP-91-007
- Zoro # G400933035
- UPC # 781513658291
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Inspection Glove Size | Men's S |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 4 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4121X, Standards ANSI/ISEA, CE Standards, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 1-1/2 In (661-1521)
- MAGID Disposable Clothing, 2XL, White, Tyvek, Zipper (CVCH11-XXL)
- MCR SAFETY Safety Glasses, Amber Anti-Fog (MOUD114PF)
- NMC American Flag Graphic Hard Hat Emblem, Pk25 (HH92)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5DP-91-009)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 7, 7, PR (S25EP-33-007)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SFF-X91-012)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-06-007)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMP-C91-009)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-33-010)
- PORTWEST MR Cut PU Palm Glove, Med (A622)
- Mechanix Wear Gloves & Hand Protection