Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 7, PR
Mfr # S5EP-03-007
Zoro # G400933073
product price: $27.19
/pr
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Sandy
Product Information
- Brand Mechanix Wear
- MFR # S5EP-03-007
- Zoro # G400933073
- UPC # 781513658345
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Inspection Glove Size | Men's S |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4243F, Standards ANSI/ISEA, CE Standards, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Reflective Elastic, 1.5 In Wide, 10 Yds, Lime (2Pk) (M5081-150-010LM)
- BRADY Padlock, 6 Pins, Green (SDAL-GRN-38ST-KD)
- TRU-SPEC BDU Trouser, 3XL, Navy (1335)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-3 (SDR-3)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S5EP-03-011)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5EP-03-010)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5EP-03-009)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S2EP-33-010)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S2EC-03-011)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S25EP-33-010)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (48-73-8733)
- Mechanix Wear Cut-Resistant Gloves