Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 7, PR
Mfr # S5EP-02-007
Zoro # G000933008
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 7
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Color Red
Product Information
- Brand Mechanix Wear
- MFR # S5EP-02-007
- Zoro # G000933008
- UPC # 781513657997
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 14 in |
Inspection Glove Size | Men's S |
Glove Length Style | Extended Cuff |
Description
Chemical Resistant Gloves, Palm and Fingers, 1 in, 14 in, Glove Size 7, Color Red, Supported, Standards CE Standards, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1569-RA_10X7 (U5-1569-RA_10X7)
- LYLE Tow-Away Zone Parking Sign, 6" x 12 (R7-201-12HA)
- TIMBERLAND PRO Size 14 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- HONEYWELL UVEX Safety Glasses, Avatar, HydroShield Anti-Fog Coating, Standard, Blue/Black Half-Frame, Clear Lens (S2870HS)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (SD5EP-91-007)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5DP-91-009)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (SMG-X91-009)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2CC-06-009)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (SMG-X91-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMP-X91-012)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KE-GL40 L)
- Mechanix Wear Cut-Resistant Gloves