Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 11, PR
Mfr # S2EC-03-011
Zoro # G101701827
product price: $15.79
/pr
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Blue
- Glove Coating Finish Smooth
Product Information
- Brand Mechanix Wear
- MFR # S2EC-03-011
- Zoro # G101701827
- UPC # 781513654293
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (818)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (19958)
- PLASTICADE Barricade, Type III, PP/Telspar, 8 ft., EG (3308-EG-DRILL-KIT)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-03-010)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-03-009)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5DP-91-009)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SMG-X91-011)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S5EP-03-007)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5EP-02-009)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (9394M)
- Mechanix Wear Gloves & Hand Protection